Shop All Hydraulic Hose Fittings
Aeroquip
Hose Fitting, Crimp, Metric, 45, 1/2, M24X1.5
Mfr # 1A12DSA8
Zoro # G6729773
$42.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 1A12DSA8
- Zoro # G6729773
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | M24-1.5 x 1/2 in |
Hydraulic Fitting Thread Size | M24-1.5 |
Length (In.) | 2.38 |
Hose Dash Size | 8 |
Hose Fitting A Size | M24-1.5 |
Hose Fitting B Size | 1/2 in |
Thread Size | M24-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size M24-1.5, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M24-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- SPEEDAIRE Pressure Relief Valve (4ZK10)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- CONTINENTAL 3/4" ID x 500 ft EPDM Water Discharge Hose BK (20026485)
- AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.02L (1AA12MP16)
- AEROQUIP Fitting, Straight, 3/4 Hose, 1 5/16-12 JIC (1AA16FJ12)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190600-6)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 13/16-16 ORS (1AA8FRB6)
- AEROQUIP Hose Fitting, Metric Light, 90, 3/8, M18X1.5 (1A10DLB6)
- GATES MegaCrimp Couplings (12G-12MJ)
- Aeroquip Hydraulic Hose Fittings