Shop All Hydraulic Hose Fittings
Aeroquip
Hose Fitting, Crimp, BSPP, 90, 3/8, G 3/8
Mfr # 1A6BFB6
Zoro # G6941191
product price: $23.16
/ea
$23.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Aeroquip
- MFR # 1A6BFB6
- Zoro # G6941191
- UPC # 094721218097
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-19 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8"-19 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 3/8 In.-19, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- D&D 125" Outside Length, 3/8" Top Width, 1 Ribs (3VX1250)
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (2MER2)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12MP12)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4753-4-4B)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0808S)
- AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FRA16)
- GATES GlobalSpiral Couplings (16GS1F-4 XBULK)
- Aeroquip Hydraulic Hose Fittings