Shop All Hydraulic Hose Fittings
Aeroquip
Hose, Crimp Fitting, 5/8 in, -12, 3.38L
Mfr # 1AA12FJA10
Zoro # G2607720
product price: $43.38
/ea
$43.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8"
Product Information
- Brand Aeroquip
- MFR # 1AA12FJA10
- Zoro # G2607720
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 1-1/16 in x 5/8 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 3.38 |
Hose Dash Size | 10 |
Hose Fitting A Size | 1 1/16 in |
Thread Size | 1-1/16"-12 |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size 1-1/16 In.-12, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Round (PRCF7.5A)
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- TRITAN Locknut, Inch, Diameter/Threads: 1.767/18 (N09)
- AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/4 (1AA20FJ20)
- AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- AEROQUIP Hose, Crimp Fitting, 1 in, -16, 4.37L (1AA16PF16)
- AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- GATES Hydraulic Adapter-Sae To Sae, G60144-0808 (G60144-0808)
- Aeroquip Hydraulic Hoses & Fittings