Shop All Hydraulic Hose Fittings
Aeroquip
Hose, Crimp Fitting, 1/4 in, -4, 1.84L
Mfr # 1AA4MB4
Zoro # G2607127
$14.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Aeroquip
- MFR # 1AA4MB4
- Zoro # G2607127
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.84 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | 7/16"-20 |
Hose Fitting A Size | 7/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-660 Timing Belt, 100-S3M-660 (100-S3M-660)
- DIXON Universal Coupler 1/4", FeMNPT, 1/4" (2UF2-B)
- BOSTON GEAR Miter Gear-12 Pitch (L125Y)
- ZING ZING Pneumatic Lockout, Red, 3 Size, 3-Way, 7632 (7632)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.78L (1AA4MR4)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA10FJ12)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA12FJB12)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8PS6)
- AEROQUIP STEEL CRIMP HOSE FITTING (4TA4MP4)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 3.48L (1AA12FRC12)
- AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/8-14 (190296-10S)
- Aeroquip Hydraulic Hose Fittings