Shop All Hydraulic Hose Fittings
Aeroquip
Hose, Crimp Fitting, 1/4 in, -4, 1.84L
Mfr # 1AA4FJC4
Zoro # G2607650
product price: $29.56
/ea
$29.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Aeroquip
- MFR # 1AA4FJC4
- Zoro # G2607650
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.84 |
Hose Dash Size | 4 |
Thread Size | 7/16"-20 |
Hose Fitting A Size | 7/16 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4FV)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- SKF SKF-6207 2Z, Single Row Ball Brgs, 6207 2Z (6207 2Z)
- D&D 2280mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ2280)
- AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190299-6S)
- AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A8DL4)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20BF20)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA16FJB16)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.85L (1AA6MJ4)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- Aeroquip Hydraulic Hose Fittings