Shop All EZ-Clip
Aeroquip
Hose Barb O-Ring, 8 Dash, PK50
Mfr # 1F40106-08
Zoro # G3118507
$29.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 8
- Material HNBR
- Max. Working Pressure (PSI) 500 psi
- Min. Burst Pressure (PSI) 2,000 psi
Product Information
Dimensions
Dash Size | 8 |
Details
Item | Hose Barb O-Ring |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Material | HNBR |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Standards | SAE J2064 |
Product Type | O-Ring |
Dash Number | 8 |
Compatible Fluid Type | R-134A Refrigerant, MP39 Refrigerant, MP66 Refrigerant, R-12 Refrigerant, R-22 Refrigerant, R-404A Refrigerant, R-502 Refrigerant |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Description
Hose Barb O-Ring, Material HNBR, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK144-QT (AK144)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X06X06SS)
- LEESON Washdown Motor, 3/4 HP, Face Mounting, CWSE (116645.00)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- AEROQUIP Braze Hose Fitting, 10 Dash (FF12262-0810)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- AEROQUIP Splicer Hose Fitting, 10 Dash (FJ3045-1010S)
- AEROQUIP Female Swivel Hose Fitting, 8 Dash (FJ3057-02-0608S)
- AEROQUIP Female Low Side Hose Fitting, 12 Dash (FJ3012-01-1012S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3045-0606S)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- Aeroquip EZ-Clip