Shop All Hydraulic Hose Assemblies
Aeroquip
Hose Assembly, hyd, 3/8 ID x 60 In, 3/8 NPT
Mfr # 3/8 FC410 60
Zoro # G3409795
original price:
$66.27
22% off
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,800 psi
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Aeroquip
- MFR # 3/8 FC410 60
- Zoro # G3409795
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Inside Dia. (In.) | 3/8" |
Hose Outside Dia. (In.) | 0.68 |
Dash Size | 6 |
Min. Bend Radius (In.) | 2.50 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Outside Dia. | 11/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3510)
- BESTORQ Aftermarket JOHN DEERE H125380 Replacement Belt, C184 (C184)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 7/8 JIC (R2-8-10-72F)
- AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 72 In, 1/4 NPT (R2-6-72M)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT (1/2 FC410 48)
- AEROQUIP Hose Assembly, 1 ID x 48 In, 1-11 1/2 NPT (R2-16-48M)
- AEROQUIP Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC (R2-4-60F)
- AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- Aeroquip Hydraulic Hose Assemblies