Shop All Hydraulic Hose Assemblies
Aeroquip
Hose Assembly, hyd, 3/4 ID x 24 In, 3/4 NPT
Mfr # R2-12-24M
Zoro # G1215216
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,250 psi
- Hose Inside Dia. 3/4 in
- Hose Length 24 in
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Aeroquip
- MFR # R2-12-24M
- Zoro # G1215216
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 24 in |
Fitting Size | 3/4 in x 3/4 in |
Min. Bend Radius (In.) | 4.75 |
Hose Outside Dia. (In.) | 1.08 |
Dash Size | 12 |
Hose Inside Dia. (In.) | 3/4" |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 24 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 2,250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS034100)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,18 IN OAL)
- INDUSTRIAL GOLD Air Compressor Check Valve, 3/4 Inch Jic Inlet 3/4 Pipe Thread Outlet (CTJ3434)
- OTC Universal C-Frame Nut Splitter (4576)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- AEROQUIP Hose Assembly, 1 ID x 48 In, 1-11 1/2 NPT (R2-16-48M)
- AEROQUIP Hose Assembly, hyd, 1/4 IDx24 In, 7/16 JIC (R2-4-24F)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 7/8 JIC (R2-8-10-96F)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 72 In, 3/4 NPT (R2-12-72M)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC (R2-8-48F)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Rubber Hydraulic Hose, 3/8inID 10'L, 3/8in-18 NPTF, CH38M (CS3838CM)
- Aeroquip Hydraulic Hose Assemblies