Shop All Hydraulic Hose Assemblies
Aeroquip
Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC
Mfr # R2-4-60F
Zoro # G2075421
original price:
$42.00
11% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Length 5 ft
- Fitting Size 7/16 in x 7/16 in
- Fitting Type FJIC x FJIC
Product Information
- Brand Aeroquip
- MFR # R2-4-60F
- Zoro # G2075421
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 5 ft |
Fitting Size | 7/16 in x 7/16 in |
Hose Inside Dia. (In.) | 1/4" |
JIC Size | 7/16-20 |
Hose Outside Dia. (In.) | 0.55 |
Dash Size | 4 |
Min. Bend Radius (In.) | 2.00 |
Hose Fitting A Size | 7/16 in |
Hose Fitting B Size | 7/16 in |
Hose Outside Dia. | 9/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 5 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 7/16 in, Hose Fitting B Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/8-8 (QS-G1/8-8)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- VIAIR Portable Compressor Air Extension Hose, 8 (00016)
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 60 In, 3/8 NPT (3/8 FC410 60)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 72 In, 1/4 NPT (R2-6-72M)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 48 In, 3/8 NPT (3/8 FC410 48)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- AEROQUIP Hose Assembly, hyd, 1/4 IDx36 In, 7/16 JIC (R2-4-36F)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 3/8 NPT (3/8 FC410 24)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-06,04MPX-06MPX,60 IN OAL)
- Aeroquip Hydraulic Hose Assemblies