Shop All Hydraulic Hose Assemblies
Aeroquip
Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT
Mfr # 1/2 FC410 96
Zoro # G3041945
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 8 ft
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Aeroquip
- MFR # 1/2 FC410 96
- Zoro # G3041945
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 8 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. (In.) | 1/2" |
Hose Outside Dia. (In.) | 0.79 |
Min. Bend Radius (In.) | 3.50 |
Dash Size | 8 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 8 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressor Installation Kit, 1/ (38335402)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- FUNNEL KING Measuring Container, Fixed Spout, 500 ML (94120)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (60BS17H X 1 1/4)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT (1/2 FC410 48)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx24 In, 9/16 JIC (R2-6-24F)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx72 In, 9/16 JIC (R2-6-72F)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 48 In, 3/4 NPT (R2-12-48M)
- AEROQUIP Hose Assembly, hyd, 1/4 IDx48 In, 7/16 JIC (R2-4-48F)
- Aeroquip Hydraulic Hoses & Fittings