Shop All Hydraulic Hose Assemblies
Aeroquip
Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC
Mfr # R2-8-60F
Zoro # G0262141
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 5 ft
- Fitting Size 3/4 in x 3/4 in
- Fitting Type FJIC x FJIC
Product Information
- Brand Aeroquip
- MFR # R2-8-60F
- Zoro # G0262141
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 5 ft |
Fitting Size | 3/4 in x 3/4 in |
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.79 |
Hose Inside Dia. (In.) | 1/2" |
Min. Bend Radius (In.) | 3.50 |
JIC Size | 3/4-16 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 5 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- ZORO SELECT Hose Clamp, Dia 0.750x0.112, Ylw, PK100 (HC-12ST ZD)
- FASCO Motor208-230V 1600/1400RPM Blower (B45230)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG185, Pressure Line, 10 micron (ZX-W01AG185)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 1/2 NPT (1/2 FC410 60)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 48 In, 3/4 NPT (R2-12-48M)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC (R2-6-36F)
- AEROQUIP Hose Assembly, hyd, 1/4 IDx15 In, 7/16 JIC (R2-4-15F)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 1/2" Id, 3000 PSI Working Pressure, 144" Length (482034)
- Aeroquip Hydraulic Hose Assemblies