Shop All Hydraulic Hose Assemblies
Aeroquip
Hose Assembly, hyd, 1/2 ID x 36 In, 3/4 JIC
Mfr # R2-8-36F
Zoro # G1551304
original price:
$38.99
9% off
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Fitting Size 3/4 in x 3/4 in
- Fitting Type FJIC x FJIC
Product Information
- Brand Aeroquip
- MFR # R2-8-36F
- Zoro # G1551304
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 36 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. (In.) | 0.79 |
Hose Inside Dia. (In.) | 1/2" |
Min. Bend Radius (In.) | 3.50 |
JIC Size | 3/4-16 |
Dash Size | 8 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 36 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, Stud (D471)
- ENERPAC Repair Kit Cusp Cylinder 30 Ton (CUSP30K)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P56-8MGT-50 (P56-8MGT-50)
- FESTO Filter Regulator LFR-1/4-D-7-MIDI (LFR-1/4-D-7-MIDI)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 7/8 JIC (R2-8-10-96F)
- AEROQUIP Hose Assembly, hyd, 1/4 IDx24 In, 7/16 JIC (R2-4-24F)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 72 In, 3/4 NPT (R2-12-72M)
- AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT (3/8 FC410 15)
- AEROQUIP Hose Assembly, hyd, 1 IDx36 In, 1 5/16 JIC (R2-16-36F)
- MTD Hose-Suction (727-0451)
- Aeroquip Hydraulic Hose Assemblies