Shop All Hydraulic Hose Assemblies
Aeroquip
Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT
Mfr # 1/2 FC410 24
Zoro # G3475717
original price:
$30.85
5% off
new price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 24 in
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Aeroquip
- MFR # 1/2 FC410 24
- Zoro # G3475717
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 24 in |
Fitting Size | 1/2 in x 1/2 in |
Min. Bend Radius (In.) | 3.50 |
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.79 |
Hose Inside Dia. (In.) | 1/2" |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 24 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z421)
- TOMPKINS Hydraulic Fitting-Steel20MOR-20MOR (6403-20-20)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 ZZ/C3 PRX)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC (R2-6-60F)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 1/4 NPT (R2-6-24M)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 24 In, 3/4 NPT (R2-12-24M)
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 72 In, 1/4 NPT (R2-6-72M)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC (R2-6-36F)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC (R2-8-48F)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,108 IN OAL)
- Aeroquip Hydraulic Hose Assemblies