Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hose Adapter, 3/4", ORS, 1/2", ORB
Mfr # FF1852T1208S
Zoro # G4617740
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
- Fitting Connection Type ORS x ORB
Product Information
- Brand Aeroquip
- MFR # FF1852T1208S
- Zoro # G4617740
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Length (In.) | 1.91 |
Fitting Thread Size 1 | 1-3/16"-12 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-34AS)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17517 (FF90192-01)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- AEROQUIP Hydraulic Hose Adapter, Straight, 1.50" L (2266-4-4S)
- AEROQUIP Adpt, FNPSM-MNPT, 1/4-18, 3/8-18, Strt Swl (2045-4-6S)
- AEROQUIP Adpt, MJIC-FJIC Swl, 7/16-20, El (2071-4-4S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 9/16-18, Strt (2021-2-6S)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", NPT (9007-1212)
- Aeroquip Hydraulic Hose Adapters & Plugs