Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hose Adapter, 3/4", ORB, 3/4", NPTF
Mfr # FF1796-1212S
Zoro # G4608744
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type NPTF x ORB
Product Information
- Brand Aeroquip
- MFR # FF1796-1212S
- Zoro # G4608744
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 1-1/16"-12 |
Length (In.) | 1.73 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame (6K145)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- MI-T-M Vacuum Inlet Gasket (26-0247)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (AR2054)
- AEROQUIP Adpt, ORS, 11/16-16, Cap (FF9863-06S)
- AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, Strt (202702-14-12S)
- AEROQUIP Adpt, MORB, 9/16-18, Hex Plug (FF2138-06S)
- AEROQUIP Adpt, MNPT-MNPT, 3/4-14-1/4-18, Straight (2083-12-4S)
- AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/8-27, Straight (2083-6-2S)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X04X08SS)
- Aeroquip Hydraulic Hose Adapters & Plugs