Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hose Adapter, 1/8", NPTF, 1/4", NPTF
Mfr # 259-2040-2-4
Zoro # G4608640
original price:
$15.95
7% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 259-2040-2-4
- Zoro # G4608640
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.21 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EXEP081208)
- GATES Hi-Power II Belts, B145 (B145)
- U.S. MOTORS Motor, 3/4 HP, 1725/1425 rpm, 56,115/230V (6313)
- QUICK PRODUCTS Quick Products QP-QCBPGF Quick Connect Air Compressor Irrigation Blow Out Fitting - Female (QP-QCBPGF)
- AEROQUIP Adpt, FNPSM-MNPT, 1/4-18, 3/8-18, Strt Swl (2045-4-6S)
- AEROQUIP Adpt, MJIC, 2-1/2-12, Plug (900599-32S)
- AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/8-27, Straight (2083-6-2S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, El (2047-12-12S)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2021-12-12S)
- WORLD WIDE FITTINGS JIC to Female Pipe 90° Elbow Stainless Steel (2502X08X08SS)
- Aeroquip Hydraulic Hoses & Fittings