Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hose Adapter, 1/4", NPTF, 1/8", NPTF
Mfr # 259-2083-4-2
Zoro # G4606163
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in x 1/8 in
Product Information
- Brand Aeroquip
- MFR # 259-2083-4-2
- Zoro # G4606163
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/4 in x 1/8 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.26 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- NTN NTN 6204LB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Single Sealed (6204LB)
- HYDROTHERM Inducer Motor Assembly (58-1858)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x 17' 1/4" MPT Rigid (CO N14-17)
- AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, El (2068-16-16S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 1.09In (2024-4-5S)
- AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- AEROQUIP Adpt, MJIC-MJIC, 7/8-14, Straight (2027-10-10S)
- AEROQUIP Hose Adapter, 1/4", NPSM, 1/4", NPTF (259-2046-4-4)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Tee (2033-12-12S)
- AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, Strt (2066-16-16S)
- Aeroquip Hydraulic Hoses & Fittings