Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hose Adapter, 1/4", NPTF, 1/4", NPTF
Mfr # 259-2091-4-4
Zoro # G4606233
product price: $100.19
/ea
Free Shipping & Returns
$100.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 259-2091-4-4
- Zoro # G4606233
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.78 |
Hose Fitting C Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Heavy Duty Tool Adapter, For 2LNP6 (GRJ050)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- ROBOHAND Parallel Gripper, Low Profile (RPL-1)
- AEROQUIP Adpt, MORB, 1-1/16-12, Plug (900598-12S)
- AEROQUIP Adpt, MNPT-MSAE, 1/2-14, 3/4-16, El (2000-8-8B)
- AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 1-11-1/2, Strt (2216-16-16S)
- AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2062-16-12S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt (2021-12-10SS)
- AEROQUIP Adpt, MJIC-MJIC, 7/16-20, El (2039-4-4S)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9042-0808)
- Aeroquip Hydraulic Hose Adapters & Plugs