Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hose Adapter, 1/2", NPTF, 1/2", NPTF
Mfr # 259-2089-8-8
Zoro # G4606224
original price:
$68.19
19% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Street Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 259-2089-8-8
- Zoro # G4606224
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.60 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Street Elbow, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-12 (8MGT-2000-12)
- NTN NTN 6012ZZC3, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Double Shielded (6012ZZC3)
- AIRTEC LUBE-SHUTTLE Extrme Pressure Grease 14.11Oz (152400)
- ALLIED WITAN ATOMUFFLER SIZE 5 1/2IN NPT PNEUMATIC MUFFLERS AND SILENCER (M05)
- AEROQUIP Hose Fitting, JIC Swivel, Straight, G 3/8 (1A6JF6)
- AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- AEROQUIP Adpt, FNPT, 1/2-14x1/4-18, Coupling (2096-8-4S)
- AEROQUIP Adpt, FNPSM-MORB, 1/4-18, 9/16-18, Strt (2068-4-6S)
- AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Blkhd El, 2.58In (2042-16-16S)
- ZORO SELECT Adpt, FNPT-FNPSM Swl, 3/4-14, Strt, PK2 (5RKY3)
- Aeroquip Hydraulic Hose Adapters & Plugs