Shop All PTFE Hose With Wire Braid
Aeroquip
Flexible Hose Assembly, 1/8 In, 48 In L
Mfr # 4DXP9
Zoro # G0391115
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/8
- Dia. (In.) 3/16
- Max. Working Pressure (PSI) 3000
Product Information
- Brand Aeroquip
- MFR # 4DXP9
- Zoro # G0391115
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Pipe Size (In.) | 1/8 |
Dia. (In.) | 3/16 |
Static Min. Bend Radius (In.) | 2 |
Length (In.) | 48 |
Dynamic Min. Bend Radius (In.) | 2 |
Fitting Size | 1/8 in x 1/8 in |
Hose Fitting B Size | 1/8 in |
Hose Inside Dia. | 3/16 in |
Hose Length | 4 ft |
Hose Fitting A Size | 1/8 in |
Hose Fitting Size A | 1/8 in |
Hose Fitting Size B | 1/8 in |
Description
Flexible Hose Assembly,3/16" ID x 4 ft
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Genova Products 75160 4 x 3 In. Off Closet Flange (385396)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/4 in Pipe Size (838-098)
- PUMIE Toilet Bowl Ring Remover with Handle, Pumice, Gray, PK6 (JAN-6)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-233)
- AEROQUIP PTFE Hose, 1/2 IDx18 L, Brass, 1500 PSI (1PCP7)
- AEROQUIP PTFE Hose, 3/16 IDx60 In L, SS, 3000 PSI (1PCG8)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXV4)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXU4)
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L (4DXV7)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- Aeroquip Supply Lines