Shop All PTFE Hose With Wire Braid
Aeroquip
Flexible Hose Assembly, 1/4 In, 60 In L
Mfr # 4DXV4
Zoro # G1195521
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/4
- Dia. (In.) 5/16
- Max. Working Pressure (PSI) 2500
Product Information
- Brand Aeroquip
- MFR # 4DXV4
- Zoro # G1195521
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Pipe Size (In.) | 1/4 |
Dia. (In.) | 5/16 |
Static Min. Bend Radius (In.) | 4 |
Length (In.) | 60 |
Dynamic Min. Bend Radius (In.) | 4 |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Inside Dia. | 5/16 in |
Hose Length | 5 ft |
Hose Fitting Size A | 1/4 in |
Hose Fitting Size B | 1/4 in |
Description
Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/4, Fitting Type Stainless Steel Connection MNPT, Dia. (In.) 5/16, Length (In.) 60, Max. Temp. (F) 450, Max. Working Pressure (PSI) 2500, Dynamic Min. Bend Radius (In.) 4, Hose Material PTFE, Braid Material Stainless Steel, Static Min. Bend Radius (In.) 4, Standards PTFE Tube-FDA, SAE 100R14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hydrorail-R Arch Shower Column (45211-BN)
- B & K/MUELLER INDSIMPORT 38 BLK 90 DEG Elbow (520-002HN)
- FERNCO Coupling No Hub Soil Ss 2In (PNH-22)
- DIXON High Pressure Full Bore Ball Valve, 3/4" (HPBV34)
- AEROQUIP PTFE Hose, 13/32 IDx18 L, Brass, 2000 PSI (1PCP1)
- AEROQUIP PTFE Hose, 1/2 IDx12 L, Brass, 1500 PSI (1PCP6)
- AEROQUIP PTFE Hose, 13/32 IDx24 L, Brass, 2000 PSI (1PCP2)
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI (1PCP5)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- AEROQUIP PTFE Hose, 13/32 IDx36 In L, SS, 2000 PSI (1PCK1)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 12 In L (4DXP5)
- Aeroquip PTFE Hose With Wire Braid