Shop All PTFE Hose With Wire Braid
Aeroquip
Flexible Hose Assembly, 1/4 In, 48 In L
Mfr # 4DXR6
Zoro # G1247023
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/4
- Dia. (In.) 5/16
- Max. Working Pressure (PSI) 2500
Product Information
- Brand Aeroquip
- MFR # 4DXR6
- Zoro # G1247023
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Pipe Size (In.) | 1/4 |
Dia. (In.) | 5/16 |
Static Min. Bend Radius (In.) | 4 |
Length (In.) | 48 |
Dynamic Min. Bend Radius (In.) | 4 |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Inside Dia. | 5/16 in |
Hose Length | 4 ft |
Hose Fitting B Size | 1/4 in |
Hose Fitting Size B | 1/4 in |
Hose Fitting Size A | 1/4 in |
Description
Flexible Hose Assembly,5/16" ID x 4 ft
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W20)
- KOHLER 38-13/16" L, Contemporary, Metal, Contemporary 36 Grab Bar (14564-BS)
- MILWAUKEE VALVE 1-1/2" Solder Low Lead Brass Swing Check Valve (UP0968000112)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- AEROQUIP PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI (1PCN1)
- AEROQUIP PTFE Hose, 5/16 IDx60 L, Brass, 2500 PSI (1PCN8)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXU4)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXT6)
- AEROQUIP PTFE Hose, 3/16 IDx12 L, Brass, 3000 PSI (1PCL6)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 24 In L (4DXR4)
- AEROQUIP PTFE Hose, 1/2 IDx18 L, Brass, 1500 PSI (1PCP7)
- Aeroquip PTFE Hose With Wire Braid