Shop All PTFE Hose With Wire Braid
Aeroquip
Flexible Hose Assembly, 1/2 In, 24 In L
Mfr # 4DXW4
Zoro # G2827063
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/2
- Dia. (In.) 1/2
- Max. Working Pressure (PSI) 1500
Product Information
- Brand Aeroquip
- MFR # 4DXW4
- Zoro # G2827063
- Country of Origin United States
- Category PTFE Hose With Wire Braid
Dimensions
Pipe Size (In.) | 1/2 |
Dia. (In.) | 1/2 |
Static Min. Bend Radius (In.) | 6.5 |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 6.5 |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Length | 24 in |
Hose Fitting Size B | 1/2 in |
Hose Fitting Size A | 1/2 in |
Description
Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/2, Fitting Type Stainless Steel Connection MNPT, Dia. (In.) 1/2, Length (In.) 24, Max. Temp. (F) 450, Max. Working Pressure (PSI) 1500, Dynamic Min. Bend Radius (In.) 6.5, Hose Material PTFE, Braid Material Stainless Steel, Static Min. Bend Radius (In.) 6.5, Standards PTFE Tube-FDA, SAE 100R14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Lever, Handle Kit (RP63195SS)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNL9)
- ZORO SELECT 1" x 3/4" Malleable Iron 90 Degree Reducing Elbow Class 300 (5PAU2)
- DELTA Stryke Handle - 2O Right ASM Bath Faucet Matte Black (RP100365BL)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L (4DXT2)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXU4)
- AEROQUIP PTFE Hose, 3/16 IDx60 In L, SS, 3000 PSI (1PCG8)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 12 In L (4DXT5)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 24 In L (4DXR4)
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI (1PCP5)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXV4)
- Aeroquip PTFE Hose With Wire Braid