Shop All Flange
Aeroquip
Flange Mounting Kit, 1 1/4", Steel, SAE62
Mfr # FF595-08
Zoro # G505987728
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Includes (4) Bolts, (4) Washers, Both Flange Halves, O-Ring
- Flange Material Finish Zinc-Plated
- Flange Material Steel
- Nominal Flange Size 1 1/4 in
Product Information
Dimensions
Nominal Flange Size | 1 1/4 in |
Details
Item | Flange Mounting Kit |
Material | Zinc-Plated Steel |
Includes | (4) Bolts, (4) Washers, Both Flange Halves, O-Ring |
Flange Material Finish | Zinc-Plated |
Flange Material | Steel |
Fastener Material | Steel |
O-Ring Material | Buna-N |
Flange SAE Code | 62 |
Maximum Operating Pressure | 6,000 psi |
Description
Flange Mounting Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 62, Maximum Operating Pressure 6,000 psi, Nominal Flange Size 1 1/4 in, O-Ring Material Buna-N, Fastener Material Steel, Includes (4) Bolts, (4) Washers, Both Flange Halves, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Flange, 2 In, Brass, For Waterless Urinals (5001)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 36'' Length 3/8" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36I)
- B & K Flange Floor 2" Galv (311UF-2)
- DIXON CODE 61 HYD 4-BOLT FLAT FACE FLANGE 2 in SAE (C611063232SAE)
- HUSQVARNA FLANGE OUTER W/PIN 6 (586009401)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- DIXON Flange Spacer with 1/2 in Port, 4 in, TTMA Flange x FNPT, Aluminum (TTFS4AL-FP50)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- DIXON 4 in TTMA FLANGE x 3 in STD MALE NPT ALUM OAL (TTF4AL-3MT)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- Aeroquip Plumbing Accessories