Shop All Hydraulic Hose Fittings
Aeroquip
Flange Fitting, Crimp, 3/4" Hose, 1"Flange
Mfr # 1A16FL12
Zoro # G7012826
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Product Information
- Brand Aeroquip
- MFR # 1A16FL12
- Zoro # G7012826
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Length (In.) | 3.31 in |
Hose Dash Size | 12 |
Hydraulic Flange Size | 1 in |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH663, GH781, GH793, GH195, GH194 |
Hydraulic Hose I.D. | 3/4 in |
Finish | Trivalent Chromate (Chromium-6 Free), Zinc |
Fitting Material | Carbon Steel |
Flange Code | 61 |
Standards | DIN, SAE |
Description
Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.31 in, For Hose Dash Size -12, Finish Trivalent Chromate (Chromium-6 Free), Zinc, Standards DIN, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, BP50 (BP50)
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (4L800)
- MAGNAFLUX Dye Penetrant Developer, 11.6 oz, Aerosol Can, White (SKD-S2)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron (ZX-EPA12NFD)
- AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FRA16)
- AEROQUIP Hose, Crimp Fitting, 1/2 in, -12, 2.56L (1AA12MP8)
- AEROQUIP Fitting, Male Metric, Straight, 3/8, M22X1.5 (1A10EK6)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L (1AA5MJ4)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FJ10)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4738-8-10B)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16845 (06Z-76P)
- Aeroquip Hydraulic Hoses & Fittings