Shop All Hydraulic Hose Fittings
Aeroquip
Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl
Mfr # 1A12FL12
Zoro # G7104151
$44.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Product Information
- Brand Aeroquip
- MFR # 1A12FL12
- Zoro # G7104151
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Length (In.) | 3.31 in |
Hose Dash Size | 12 |
Hydraulic Flange Size | 3/4 in |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH663, GH781, GH793, GH195, GH194 |
Hydraulic Hose I.D. | 3/4 in |
Finish | Trivalent Chromate (Chromium-6 Free), Zinc |
Fitting Material | Carbon Steel |
Standards | DIN, SAE |
Flange Code | 61 |
Description
Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Hydraulic Flange Size 3/4 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.31 in, For Hose Dash Size -12, Finish Trivalent Chromate (Chromium-6 Free), Zinc, Standards DIN, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFL5)
- NUMATICS 3/4In 1In Double Acting Pneumatic Cylinder (0750D01-01A-03)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM4)
- AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (63-190600-10)
- AEROQUIP Fitting, Straight, 1/2 Hose, 1/2-14 In NPT (1AA8PF8)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S16FHB16)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16707 (06Z-S68)
- Aeroquip Hydraulic Hoses & Fittings