Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 5/16 In Hose, 1/2-20 SAE
Mfr # 190111-5-6S
Zoro # G1013424
$28.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Product Information
- Brand Aeroquip
- MFR # 190111-5-6S
- Zoro # G1013424
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/2 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 2.72 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Overall Length | 2.72 mm |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-20 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape Straight, Thread Size 1/2 In.-20, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 13Q10H56 TIGEAR-2 REDUCER (13Q10H56 TIGEAR-2 REDUCER)
- CLIMAX METAL PRODUCTS 3/8"-24 ID Split Threaded Collar, Stl, Bo (ISTC-037-24)
- WESTWARD Drive Fitting Installation Tool, Angle (52NZ98)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 74" (A74)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12MJ12)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 5/8-18 (4401-6S)
- AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190371-6S)
- AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/2 (1AA24FJ24)
- AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12MJ12)
- Aeroquip Hydraulic Hoses & Fittings