Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 3/8 In Hose, 3/4-16 JIC
Mfr # 1AA8MJ6
Zoro # G0734063
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Aeroquip
- MFR # 1AA8MJ6
- Zoro # G0734063
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.10 |
Hose Dash Size | 6 |
Thread Size | 3/4"-16 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0420S)
- SKF SKF 6201 2RS1, Single Row Ball Bearings (6201 2RS1)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6207Z)
- GUARDAIR Valve Repair Kit (74PK01)
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 13/16-16 ORS (1AA8FRB6)
- AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/8, G 3/8 (1A6BFB6)
- AEROQUIP Hydraulic Hose Fitting, Steel, 1/2 in. (190773-10S)
- AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12MJ12)
- AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-4-6B)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (4411-5s)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- Aeroquip Hydraulic Hose Fittings