Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC
Mfr # 1AA12FJ12
Zoro # G1354263
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Product Information
- Brand Aeroquip
- MFR # 1AA12FJ12
- Zoro # G1354263
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 2.84 |
Hose Dash Size | 12 |
Thread Size | 1-1/16"-12 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 5/8 IDx3/4 In L, PK5 (RFI-1012-12)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- LUBRIPLATE Ltr-2, 35 Lb Pail, Lithium Complex, Heavy Duty, Tacky Red-Colored Grease (L0167-035)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 25 (CPA441-25K)
- AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M20X1.5 (1A8DSB6)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (1AA5FJ4)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12MP12)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.78L (1AA4MR4)
- AEROQUIP Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: JIC (4411-24S)
- AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.59L (1AA12MJ10)
- PARKER Crimp Fitting, 1/2" I.D., M22-1.5, F, Metric (1CA43-15-8)
- Aeroquip Hydraulic Hoses & Fittings