Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 1/4 In Hose, 1/4-18 NPT
Mfr # 1AA4MP4
Zoro # G1402195
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Aeroquip
- MFR # 1AA4MP4
- Zoro # G1402195
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.06 |
Hose Dash Size | 4 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1438MMIP 1/4" x 3/8" Male to Male Industrial Plug (Z1438MMIP)
- GATES Hi-Power II Belts, B136 (B136)
- GATES Hi-Power II Belts, B83 (B83)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (AK69)
- AEROQUIP Hydraulic Hose Fitting, Ml NPT, 3/8in Hose (1AA4MP6)
- AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 13/16-16 ORS (1AA8FRA6)
- AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/8-14 (4411-10S)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S16FHB16)
- AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4738-6-8B)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6400-12-16-O)
- Aeroquip Hydraulic Hoses & Fittings