Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 1/4 In Hose, 1/2-20 SAE
Mfr # 190111-5S
Zoro # G1348435
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -5
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Aeroquip
- MFR # 190111-5S
- Zoro # G1348435
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -5 |
Fitting Size | 1/2 in x 5/16 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 2.62 |
Hose Dash Size | 5 |
Hose Fitting B Size | 5/16 in |
Overall Length | 2.62 mm |
Thread Size | 1/2"-20 |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -5, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 5/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/2 In.-20, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35B20F-3/4)
- GAST Repair Kit, Air Motor (K210-WW)
- TIMKEN Coupling Insert (QF100INSERT)
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod (24303)
- AEROQUIP Flange Fitting, Barbed, 2" Hose, 2"Flange (1S32FL32)
- AEROQUIP Hydraulic Hose, 90 deg. Elbow Fitting (FJ3244-0404S)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8FJ8)
- AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF4)
- AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12FJ12)
- WEATHERHEAD Fitting 1/2In O Ring Connector (C5315X8)
- Aeroquip Hydraulic Hose Fittings