Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 1/2 In Hose, 7/8-14 JIC
Mfr # 1AA10MJ8
Zoro # G1321695
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 1AA10MJ8
- Zoro # G1321695
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.42 |
Hose Dash Size | 8 |
Thread Size | 7/8"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 7/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0110 R 010 BN4HC Size 0110, 10 Micron Filter Element for Return Line Filters (0110 R 010 BN4HC)
- POWERMATE Pressure Switch, 145-175 psi, 4 Port (034-0199RP)
- SPEEDAIRE Cylinder Repair Kit, Cushion, 2-1/2In Bore (2ZB75)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8989MPG, Return Line, 10 micron, Outside-In (MF0062295)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1.67" L (4741-6B)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FL12)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (63-190600-12)
- AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.68L (1AA8SBB8)
- GATES Hydraulic Coupling-Megacrimp, G25123-0406 (G25123-0406)
- Aeroquip Hydraulic Hose Fittings