Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 1/2 In Hose, 3/8-18 NPT
Mfr # 1AA6PS8
Zoro # G1831846
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 1AA6PS8
- Zoro # G1831846
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 2.88 |
Hose Dash Size | 8 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 3/8"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3534)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CNAS-B)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT CS Z3 (H1698Z3)
- MAIN FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron, Outside-In (MF0064476)
- AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M22X1.5 (1A10DSB6)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-1616S)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 5/8-18 (4401-6S)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- AEROQUIP Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl (1A12FL12)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10FJ8)
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- Aeroquip Hydraulic Hoses & Fittings