Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 1/2 In Hose, 1/2-14 NPT
Mfr # 1AA8PS8
Zoro # G2616257
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 1AA8PS8
- Zoro # G2616257
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 3.13 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-501-8FO)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- LINCOLN Oil Pump Transfer System, Air-Operated (2437)
- AFTERMARKET 4473M15 DAndD Powerdrive 3M Single Replacement Timing Belt (447-3M-15-DD)
- AEROQUIP Fitting, BSPP, Straight, G 3/4 (3/4 In-14) (1A12BF12)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/8-14 (4401-10S)
- AEROQUIP Fitting, BSPP, Straight, G 1/4 (1/4 In-19) (1A4BF4)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (38-190627-6-6)
- AEROQUIP Hydraulic Hose Fitting, Crimp, Male, ORB (1AA8MB8)
- AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FL12)
- AEROQUIP Hydraulic Hose Fitting (4412-8-8S)
- Aeroquip Hydraulic Hose Fittings