Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 1 In Hose, 1 5/16-12 JIC
Mfr # 1AA16FJ16
Zoro # G0935295
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Product Information
- Brand Aeroquip
- MFR # 1AA16FJ16
- Zoro # G0935295
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.29 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 73" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX70)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.85L (1AA6MJ4)
- AEROQUIP Hydraulic Hose Fitting, Ml NPT, 3/8in Hose (1AA4MP6)
- AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 1-14 ORS (1AA10FRB8)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- KURT Crimp Fitting, Straight, 1/4" ID, FNPT (FP-04-04)
- Aeroquip Hydraulic Hose Fittings