Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Metric, Straight, 3/8, M18X1.5
Mfr # 1A6DS6
Zoro # G6939721
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Aeroquip
- MFR # 1A6DS6
- Zoro # G6939721
- UPC # 094722409647
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M18-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M18-1.5 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Thread Size | M18-1.5 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | M18-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M18-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M18-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX81 Cogged Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BX81)
- MILTON Swivel Hose End, 3/8" Mnpt, 3/8" Id (S-612-6)
- TECHFLEX Techflex Thermashield Aluminized Fiberglass Tube 1.50in Dia., 100', Silver (TTN1.50SV-100)
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 741mm L x 6mm W (60S3M741)
- AEROQUIP Fitting, Straight, 1/2 Hose, 1/2-14 In NPT (1AA8PF8)
- AEROQUIP Socketless Hose, 1/2 In, 50 ft. (FC332-08-50)
- AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 2.33L (1AA6SBB6)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S25DS16)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 13/16-16 ORS (1AA8FRB8)
- GATES MegaCrimp Couplings (4G-8FDLORX)
- Aeroquip Hydraulic Hoses & Fittings