Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Metric, Straight, 3/8, M18X1.5
Mfr # 1A10DL6
Zoro # G7252217
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Aeroquip
- MFR # 1A10DL6
- Zoro # G7252217
- UPC # 094721218332
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M18-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M18-1.5 |
Length (In.) | 2.38 |
Hose Dash Size | 6 |
Thread Size | M18-1.5 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | M18-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M18-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M18-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A180 V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (6L206)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-204)
- DIXON MNPT, 1/4"xPushon Hose, Barb, 1/4" (2720404C)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566668, Pressure Line, 10 micron (ZX-P566668)
- AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-6-6B)
- AEROQUIP Hose Fitting, Metric Light, 90, 1/4, M14X1.5 (1A6DLB4)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4PS4)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190773-4S)
- AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.02L (1AA12MP16)
- AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M22X1.5 (1A10DSB6)
- Aeroquip Hydraulic Hose Fittings