Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, JIC Swivel, Straight, G 1(1 In-11)
Mfr # 1A16JF16
Zoro # G6912561
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Product Information
- Brand Aeroquip
- MFR # 1A16JF16
- Zoro # G6912561
- UPC # 094721219094
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1 in x 1 in |
Hydraulic Fitting Thread Size | 1"-11 |
Length (In.) | 3 |
Hose Dash Size | 16 |
Thread Size | 1"-11 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 1 In.-11, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 380Mxl4.8G (380MXL4.8G)
- ARO Manual Air Control Valve, 2-Way, 150psig (200-C)
- POWERMATE Pressure Relief Valve, 150 psi, ASME (136-0005RP)
- ZORO SELECT Fitting, Boss Style (3LZ73)
- AEROQUIP Hose Fitting, Crimp, BSPP, 1/2, G 1/2 (1A8BFB8)
- AEROQUIP Hydraulic Hose Fitting, Socket, 7/8 in. (63-190600-16)
- AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M20X1.5 (1A8DSB6)
- AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FRA16)
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- GATES GlobalSpiral Couplings (16GS-16FJX XBULK)
- Aeroquip Hydraulic Hoses & Fittings