Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE
Mfr # 190302-6S
Zoro # G0403076
original price:
$38.39
9% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Product Information
- Brand Aeroquip
- MFR # 190302-6S
- Zoro # G0403076
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 5/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 5/8"-18 |
Length (In.) | 2.13 |
Hose Dash Size | 6 |
Overall Length | 2.13 mm |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 5/8 in |
Thread Size | 5/8"-18 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 1503, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape 90 Degrees Elbow, Thread Size 5/8 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Trivalent Chromate Zinc, Overall Length 2.13 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU43)
- CAMPBELL HAUSFELD Oil Sight Glass (ST191700AV)
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- LOCTITE Anti Seize Lubricant, Silver Grade Anti-Seize 1 lb. Net Wt. Brush Top (LOC76764)
- AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.56L (1AA12MP10)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10MJ8)
- AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FJA10)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (190295-10S)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 SAE (190111-5S)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0606S)
- AEROQUIP Hose Fitting, 1-1/2 In Hose (1AA24FJB24)
- Aeroquip Hydraulic Hose Fittings