Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS
Mfr # 1AA6FRB6
Zoro # G1754304
$26.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Aeroquip
- MFR # 1AA6FRB6
- Zoro # G1754304
- UPC # 094706699699
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 11/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 11/16"-16 |
Length (In.) | 2.34 |
Hose Dash Size | 6 |
Thread Size | 11/16"-16 |
Hose Fitting A Size | 11/16 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 11/16 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN2)
- NTN Taper Roller Bearing Cone, 0.750 Bore In (4T-LM11949V1)
- SPEEDAIRE Fuse, Air, 3/4 In NPT (5ZL38)
- SKF SKF 6003 2Z C3 GJN, Single Row Ball Bearings (6003 2Z C3 GJN)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8MP6)
- AEROQUIP Fitting, 1 1/8 In Hose, 1 1/4-11 1/2 NPT (412-20-20s)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1.67" L (4741-6B)
- AEROQUIP Flange Fitting, Barbed, 2" Hose, 2"Flange (1S32FL32)
- AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-14 SAE (4401-12S)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/8-14 (4401-10S)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Hollow He (5406-HP-08)
- Aeroquip Hydraulic Hoses & Fittings