Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Elbow, 1/2 In Hose, 13/16-16 ORS
Mfr # 1AA8FRB8
Zoro # G2129224
product price: $33.04
/ea
$33.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 1AA8FRB8
- Zoro # G2129224
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 13/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 13/16"-16 |
Length (In.) | 2.84 |
Hose Dash Size | 8 |
Thread Size | 13/16"-16 |
Hose Fitting A Size | 13/16 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Small Ball Bearings 9-30Mm (EE11/2ZZ)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095D005ON, Pressure Line, 5 micron (ZX-0095D005ON)
- TRITAN Thrust Washer, dia. 1.750in, 0.09in. Thick (TRC2840)
- MAIN FILTER Hydraulic Filter, replaces WIX D04A10GAV, Pressure Line, 10 micron, Outside-In (MF0576000)
- AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FRA16)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (63-190600-10)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- AEROQUIP Hydraulic Hose, 45 deg. Elbow Fitting (FJ3243-0404S)
- GATES MegaCrimp Couplings (6G-6FFORX90L)
- Aeroquip Hydraulic Hoses & Fittings