Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE
Mfr # 190371-6S
Zoro # G2442824
product price: $29.52
/ea
$29.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Product Information
- Brand Aeroquip
- MFR # 190371-6S
- Zoro # G2442824
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 5/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 5/8"-18 |
Length (In.) | 3.00 |
Hose Dash Size | 6 |
Overall Length | 3 mm |
Hose Fitting A Size | 5/8 in |
Thread Size | 5/8"-18 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape 45 Degrees Elbow, Thread Size 5/8 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- SUPCO Flexible Mounting Bracket (MB554)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- GATES Metric-Power V-Belts, XPZ1987 (XPZ1987)
- AEROQUIP Fitting, Straight, 13/32 Hose, 7/8-14 JIC (4411-10-8S)
- AEROQUIP Hose Fitting, Crimp, 37 Degree Elbow (1AA20FJB20)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.68L (1AA8SBB8)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4797-10B)
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- Aeroquip Hydraulic Hose Fittings