Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, 45 Deg, 1/4 In Hose, 7/16-20 JIC
Mfr # 1AA4FJA4
Zoro # G2877323
product price: $21.90
/ea
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Aeroquip
- MFR # 1AA4FJA4
- Zoro # G2877323
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.78 |
Hose Dash Size | 4 |
Thread Size | 7/16"-20 |
Hose Fitting A Size | 7/16 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 130XL037G, Timing Belt, Neoprene, Fiberglass (130XL037G)
- D&D 2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2187)
- GATES Micro-V Belts, 340J10 (340J10)
- GATES PowerGrip Timing Belts, 415H100 (415H100)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8FJ8)
- AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/16-20 (4411-4S)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA12FJB12)
- AEROQUIP Fitting, JIC Swivel, Straight, G 1(1 In-11) (1A16JF16)
- AEROQUIP Hydraulic Hose, 45 deg. Elbow Fitting (FJ3243-0404S)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- Aeroquip Hydraulic Hoses & Fittings