Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC
Mfr # 1AA5FJA4
Zoro # G1811433
product price: $24.92
/ea
$24.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Aeroquip
- MFR # 1AA5FJA4
- Zoro # G1811433
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/2 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 2.04 |
Hose Dash Size | 5 |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/2"-20 |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 1/2 In.-20, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eccentric Bushing For Adjustment Of 7/16" Lateral Spring Plungers (K0369.160CU)
- LOCTITE Loctite 442-37229 Quickstix C5-A Copper Anti-Seize (442-37229)
- SPIRALITE 6" X 25' All Weather Epdm Suction Hose 35 Psi (SS600-25)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 5 Gal. (81884)
- AEROQUIP Fitting, 45 Deg, 3/4 In Hose, 1 3/16-12 ORS (1AA12FRA12)
- AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FRA16)
- AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.31L (1AA12FJB10)
- AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FJA10)
- AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FRA10)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA12FJA12)
- Aeroquip Hydraulic Hose Fittings