Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC
Mfr # 1AA8FJA8
Zoro # G1337865
product price: $24.98
/ea
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 1AA8FJA8
- Zoro # G1337865
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.82 |
Hose Dash Size | 8 |
Thread Size | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40BS24H X 1)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI (5Z360)
- TIMKEN TIM K91503, Bearing Equipment Or Accessory, Washer (K91503)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-10-8B)
- AEROQUIP Hose Fitting, Crimp, BSPP, 1/2, G 1/2 (1A8BFB8)
- AEROQUIP Fitting, Elbow, 5/16 In Hose, 9/16-18 JIC (190260-6S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 7/8 in. (63-190600-16)
- AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (20Z-620)
- Aeroquip Hydraulic Hoses & Fittings