Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, 45 Deg, 1/2 In Hose, 13/16-16 ORS
Mfr # 1AA8FRA8
Zoro # G0882987
product price: $29.08
/ea
$29.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 1AA8FRA8
- Zoro # G0882987
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 13/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 13/16"-16 |
Length (In.) | 2.96 |
Hose Dash Size | 8 |
Hose Fitting A Size | 13/16 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 13/16"-16 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (5VNJ3)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07SA)
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA12FJA12)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/8-18 NPT (1AA6MP8)
- AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4739-12B)
- AEROQUIP Hose Fitting, Sleeve, 5/16 In (900568-6B)
- AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/8-14 (4411-10S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 3/16 in. (63-190990-4)
- GATES MegaCrimp Couplings (8G-8MPX)
- Aeroquip Hydraulic Hose Fittings