Shop All EZ-Clip
Aeroquip
Female Swivel Hose Fitting, 8 Dash
Mfr # FJ3057-02-0608S
Zoro # G2977414
$36.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Female Thread (In.) 5/8-18
- Dash Size 8
- Hose Inside Dia. (In.) 0.41 in
- Material Steel
Product Information
Dimensions
Dash Size | 8 |
Hose Inside Dia. (In.) | 0.41 in |
Hose Outside Dia. (In.) | 0.7 in |
Connection 1 Size | 5/8 in |
Compatible Hose Outside Diameter | 0.7 in |
Compatible Hose Inside Diameter | 0.41 in |
Details
Item | Swivel Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Female Thread (In.) | 5/8-18 |
Material | Steel |
For Use With | 45 Degree Swivel |
Max. Working Pressure (PSI) | 500 psi |
Standards | SAE Compliant |
Min. Burst Pressure (PSI) | 2,000 psi |
Product Type | 45 Degrees Flare Fitting |
Burst Pressure - Minimum | 2,000 psi |
Connection 1 Gender | Female |
Operating Pressure - Maximum | 500 psi |
Description
Female Swivel Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 5/8-18 In, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Hose Inside Dia 0.41 In, Material Steel, For Use With 45 Degree Swivel, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth (40B24F-3/4)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C10, Pressure Line, 10 micron, Outside-In (MF0059518)
- DAYTON DC Motor, PM, TENV, 1/2 HP, 1800 rpm, 12VDC (108920.00)
- MILTON Hi-Flw PRO Set, V-Style, Prpl, 1/4", 14 pcs. (S-314VKIT)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- AEROQUIP Hose Barb O-Ring, 10 Dash, PK50 (1F40106-10)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- AEROQUIP Male O-Ring Hose Fitting, 6 Dash (FJ3052-0606S)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- Aeroquip EZ-Clip