Shop All EZ-Clip
Aeroquip
Female O-Ring Hose Fitting, 8 Dash
Mfr # FJ3055-03-0808S
Zoro # G1360134
product price: $30.93
/ea
$30.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Female Thread (In.) 3/4-16
- Dash Size 8
- Standards SAE J2064
- Hose Outside Dia. (In.) 0.7 in
Product Information
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.7 in |
Hose Inside Dia. (In.) | 0.41 in |
Compatible Hose Outside Diameter | 0.7 in |
Connection 1 Size | 3/4 in |
Compatible Hose Inside Diameter | 0.41 in |
Details
Item | O-Ring Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Female Thread (In.) | 3/4-16 |
Standards | SAE J2064 |
Min. Burst Pressure (PSI) | 2,000 psi |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
For Use With | Female O-Ring and 45 Degree Elbow |
Product Type | 45 Degrees Elbow O-Ring Fitting |
Operating Pressure - Maximum | 500 psi |
Compatible Product Type | Short Pilot |
Connection 1 Gender | Female |
Burst Pressure - Minimum | 2,000 psi |
Description
Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 3/4-16 In, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Hose Inside Dia 0.41 In, Material Steel, For Use With Female O-Ring and 45 Degree Elbow, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- PRIMEFIT 3-Way Bar Manifold w/ 3 Couplers, Plug (M1402-5)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/2" ID x 25', 1/2" MPT, Clear Blue (PBH12-25CB4)
- DAYTON BX85 Cogged V-Belt, 88 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A135 (6A135)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- AEROQUIP Splicer Hose Fitting, 12 Dash (FJ3045-1212S)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- AEROQUIP Female Low Side Hose Fitting, 12 Dash (FJ3012-01-1012S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Male O-Ring Hose Fitting, 6 Dash (FJ3052-0606S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- Aeroquip EZ-Clip