Shop All EZ-Clip
Aeroquip
Female O-Ring Hose Fitting, 6 Dash
Mfr # FJ3055-01-0606S
Zoro # G1147675
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Female Thread (In.) 5/8-18
- Dash Size 6
- Material Steel
- Hose Inside Dia. (In.) 0.31 in
Product Information
Dimensions
Dash Size | 6 |
Hose Inside Dia. (In.) | 0.31 in |
Hose Outside Dia. (In.) | 0.58 in |
Compatible Hose Inside Diameter | 0.31 in |
Connection 1 Size | 5/8 in |
Compatible Hose Outside Diameter | 0.58 in |
Details
Item | O-Ring Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Female Thread (In.) | 5/8-18 |
Material | Steel |
Standards | SAE J2064 |
For Use With | Female O-Ring and 45 Degree Elbow |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Product Type | 45 Degrees Elbow O-Ring Fitting |
Connection 1 Gender | Female |
Compatible Product Type | Short Pilot |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 5/8-18 In, Dash Size 6, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.58 In, Hose Inside Dia 0.31 In, Material Steel, For Use With Female O-Ring and 45 Degree Elbow, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02MP (2404-04-02)
- GENERAL TOOLS NUT SPLITTER (GN175)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3058-02-0808S)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- AEROQUIP Splicer Hose Fitting, 12 Dash (FJ3045-1212S)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0608)
- Aeroquip EZ-Clip