Shop All EZ-Clip
Aeroquip
Female High Side Hose Fitting, 8 Dash
Mfr # FJ3013-03-0808S
Zoro # G0706361
product price: $52.96
/ea
$52.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type R134
- Female Thread (In.) 3/4-16
- Dash Size 8
- Hose Outside Dia. (In.) 0.7 in
- Hose Inside Dia. (In.) 0.41 in
Product Information
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.7 in |
Hose Inside Dia. (In.) | 0.41 in |
Compatible Hose Inside Diameter | 0.41 in |
Compatible Hose Outside Diameter | 0.7 in |
Connection 1 Size | 3/4 in |
Details
Item | O-Ring Hose Fitting |
Refrigerant Type | R134 |
Female Thread (In.) | 3/4-16 |
Standards | SAE J2064 |
Min. Burst Pressure (PSI) | 2,000 psi |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
For Use With | Male O-Ring |
Product Type | 90 Degrees O-Ring Fitting |
Connection 1 Gender | Female |
Compatible Product Type | Short Pilot |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Female High Side Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread (In.) 3/4-16, Dash Size 8, Min. Burst Pressure (PSI) 2000, Max. Working Pressure (PSI) 500, Hose Outside Dia. (In.) 0.7, Hose Inside Dia. (In.) 0.41, Material Steel, For Use With Male O-Ring, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bad Boy 2013 MZ Magnum (Deck 48") Zero Turn Mower Replacement Belt, B129LG (B129LG)
- AIGNEP USA Union, 3/8 In, Tube, Brass, PK10 (88040-06)
- SPEAKMAN Solenoid Repair Group - BATTOPCA (RPG76-0033-CA)
- GROTE Rubber Air Hose 15 ft., Black, Red Anodize (81-0115-GR)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Hose Barb O-Ring, 10 Dash, PK50 (1F40106-10)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3058-02-0808S)
- Aeroquip Hose Fittings